
THE LAPTOP USB CONSOLE ADAPTER PROVIDES A DIRECT LAPTOP-TO-COMPUTER CONNEC
Mfr # CV211
Zoro # G516147227
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
LED
Environmentally Friendly
Yes
Compatible Devices
Notebook, Desktop Computer, Server, KVM Switch
Supported Resolution
1920 x 1200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV211
Zoro #
G516147227
UPC #
672792403736
Country of Origin
Taiwan, Province of China
Details
Color
Black
Features
LED
Environmentally Friendly
Yes
Compatible Devices
Notebook, Desktop Computer, Server, KVM Switch
Supported Resolution
1920 x 1200
Item
Video/Data Transfer Cable
Connector Type on Second End
Mini USB 2.0 Type B - Female
Connector Type on First End
USB 2.0 Type A - Male, HD-15 - Male
Cable Type
USB/VGA
Description
THE CV211 LAPTOP USB CONSOLE ADAPTER PROVIDES A DIRECT LAPTOP-TO-COMPUTER CONNEC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.