Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRUE 4K HDMI EDID EMULATOR WITH LEARN BUTTON

  • Mfr # VC081A

  • Zoro # G115440200


product price: $57.49
/ea

Key Features

HDMI
Yes
Width
0.9 in
Functions
Video Emulation
Host Interface
HDMI
Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC081A
Zoro #
G115440200
UPC #
672792012099
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Length
1.7 in
Height
0.5 in

Details

HDMI
Yes
Functions
Video Emulation
Host Interface
HDMI
Item
Video Emulator
Maximum Resolution
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.