Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 2.0 Dvi Hdbaset Kvm Extender Up To 300 Ft

  • Mfr # CE610A

  • Zoro # G3538119


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
5 V DC
Max. Resolution
1920 x 1200
Includes
(1) CE610AR DVI HDBaseT KVM Extender with ExtremeUSB (Remote Unit), (1) Custom DVI Cable (DVI Dual Link; 1.8m/6ft), (1) USB Cable (1.8m/6ft), (2) Power Adapters, (1) Mounting Kit, (1) User Instructions.
Features
Environmentally Friendly
Number of Remote Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE610A
Zoro #
G3538119
UPC #
672792007163
Country of Origin
Unknown

Dimensions

Receiver Width
4.64 in
Transmitter Depth
7.17 in
Transmitter Height
1.13 in
Transmitter Width
4.64 in
Receiver Depth
7.17 in
Receiver Height
1.13 in

Details

Item
KVM Console/Extender
Input Voltage
5 V DC
Max. Resolution
1920 x 1200
Includes
(1) CE610AR DVI HDBaseT KVM Extender with ExtremeUSB (Remote Unit), (1) Custom DVI Cable (DVI Dual Link; 1.8m/6ft), (1) USB Cable (1.8m/6ft), (2) Power Adapters, (1) Mounting Kit, (1) User Instructions.
Features
Environmentally Friendly
Number of Remote Users Supported
1
Max. Operating Distance
328.08 ft
Number of DVI Ports
2
Mounting
Rack
Graphic Mode
WUXGA
Number of USB Ports
6
USB
Yes
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of Computers Supported
1
Number of Network (RJ-45) Ports
2
DVI
Yes
Power Consumption
15 W
Platform Supported
Linux, PC, Mac
Mount Type
Rack-mountable
Environmentally Friendly
Yes
Package Contents
1 x CE610AL DVI HDBaseT KVM Extender with ExtremeUSB (Local Unit), 1 x CE610AR DVI HDBaseT KVM Extender with ExtremeUSB (Remote Unit), 1 x Custom DVI Cable (DVI Dual Link; 1.8m/6ft), 1 x USB Cable (1.8m/6ft), 2 x Power Adapters, 1 x Mounting Kit, 1 x User Instructions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.