USB 4K HDMI KVM DIGIPROCESSOR - KG0032 / KG0016

  • Mfr # KG8950T

  • Zoro # G922445399


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Number of Remote Users Supported
32
Mount Type
Rack-mountable
Number of USB Ports
2
Length
4.80 in
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG8950T
Zoro #
G922445399
UPC #
886734900089
Country of Origin
China

Dimensions

Length
4.80 in
Width
2.3 in
Height
1 in

Details

Number of Remote Users Supported
32
Mount Type
Rack-mountable
Number of USB Ports
2
USB
Yes
Compatible With
KVM over IP Switches KG0016, KG0032
Number of Network (RJ-45) Ports
2
Graphic Mode
4K
Connectivity Technology
Wired
Max. Resolution
3840 x 2160
Device Type
KVM over IP
Data Transfer Rate
33.13-MB/s
Item
KVM Switchbox
Maximum Operating Temperature
122°F (50°C)
Number of HDMI Ports
1
HDMI
Yes
Network (RJ-45)
Yes
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Distance
328.08 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.