Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to 4K HDMI Converter

  • Mfr # UC3238

  • Zoro # G216558507


product price: $43.55
/ea

Key Features

Height
0.4 in
End 2 Connection Type
HDMI 2.0 Type A Digital Audio/Video - Male
Connector Gender on First End
Male
HDMI Version
2
Device Supported
Monitor, TV, Smartphone, Audio/Video Device, HDTV, Notebook, Display, MacBook, Computer, Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC3238
Zoro #
G216558507
UPC #
672792009594
Country of Origin
China

Dimensions

Height
0.4 in
Width
0.8 in

Details

Item
A/V Cable
End 2 Connection Type
HDMI 2.0 Type A Digital Audio/Video - Male
Connector Gender on First End
Male
HDMI Version
2
Device Supported
Monitor, TV, Smartphone, Audio/Video Device, HDTV, Notebook, Display, MacBook, Computer, Projector
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x 24-Pin USB 3.1 Type C - Male
End 1 Connection Type
USB 3.1 Type C - Male
Connector Gender on Second End
Male
Operating System Compatibility
Mac OS X, Windows, Android
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Features
DisplayPort Alternate (ALT) Mode, Reversible, HDCP 2.2, Plug & Play
Cable Type
HDMI/USB-C
Product Material
Housing - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.