
USB-C TO RS-232 ADAPTER
Mfr # UC232C
Zoro # G216423102
product price: $20.75
/eaKey Features
Cable Type
Serial/USB-C
Data Transfer Speed
921.6-kbit/s
Device Supported
Printer, PC, Programmable Logic Controller (PLC), Network Switch, Notebook, Switch, Scanner, Dock, Modem, KVM Console, POS Device, KVM Switch
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC232C
Zoro #
G216423102
UPC #
672792000000
Country of Origin
China
Dimensions
Width
1.3 in
Height
0.6 in
Details
Cable Type
Serial/USB-C
Data Transfer Speed
921.6-kbit/s
Device Supported
Printer, PC, Programmable Logic Controller (PLC), Network Switch, Notebook, Switch, Scanner, Dock, Modem, KVM Console, POS Device, KVM Switch
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type C - Male
Features
EMI Protection, Power LED
Connector Gender on First End
Male
Item
Data Transfer Cable
End 2 Connection Type
DB-9 RS-232 Serial - Male
Product Material
Plastic - Housing
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 Serial - Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.