Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Travel Dock with Power Pass-Through - 92W

  • Mfr # UH3238

  • Zoro # G516425059


product price: $39.99
/ea

Key Features

Maximum Power Supply Wattage
92 W
Connectivity Technology
Wired
Number of USB Type-A Ports
2
Number of HDMI Outputs
1
Number of USB Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH3238
Zoro #
G516425059
UPC #
672792000000
Country of Origin
Unknown

Dimensions

Width
3.20 in
Height
0.80 in

Details

Maximum Power Supply Wattage
92 W
Connectivity Technology
Wired
Number of USB Type-A Ports
2
Number of HDMI Outputs
1
Item
Docking Station
Number of USB Type-C Ports
1
Headphone/Microphone Combo Port
Yes
For Use With
Apple iPad
Compatible Devices
Mobile Workstation
Thunderbolt
Yes
USB Type-C Detail
1 x USB Type-C Female (supports USB 3.2 Gen 1 Data transfer)
Interfaces
USB 3.2 Gen 1 (3.1 Gen 1) Type-C
Number of USB 3.2 Gen 1 Type-A Ports
2
Supported Resolutions
3840 x 2160
USB Type-A
Yes
USB Type-C
Yes
HDMI
Yes
Operating System
Windows, Android, iPadOS, macOS
Screen Mode Supported
4K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.