Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C VIRTUAL MEDIA KVM ADAPTER

  • Mfr # KA7183

  • Zoro # G015190243


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
0.8 in
Package Contents
USB-C Virtual Media KVM Adapter KA7183, 1 x USB Holder Kit, 1 x User Instructions
Width
2.2 in
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA7183
Zoro #
G015190243
UPC #
672792013089
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.8 in
Width
2.2 in
Depth
3.6 in

Details

Package Contents
USB-C Virtual Media KVM Adapter KA7183, 1 x USB Holder Kit, 1 x User Instructions
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
USB
Yes
Number of Computers Supported
1
Item
KVM Switchbox
Mount Type
Rack-mountable
Number of USB Ports
1
Max. Resolution
1920 x 1200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.