
USB CAT5 CONSOLE EXTENDER UP TO 500FT.
Mfr # CE700A
Zoro # G915086332
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Power Adapters, (1) USB KVM Cable, (2) Grounding Wires, (1) Rack Mount Kit, (1) User Manual, (1) Quick Start Guide
KVM Technology
Analog
Number of Local Users Supported
1
Connectivity Technology
Wired
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE700A
Zoro #
G915086332
UPC #
672792002120
Country of Origin
Taiwan, Province of China
Details
Item
KVM Console/Extender
Includes
(2) Power Adapters, (1) USB KVM Cable, (2) Grounding Wires, (1) Rack Mount Kit, (1) User Manual, (1) Quick Start Guide
KVM Technology
Analog
Number of Local Users Supported
1
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Green Environmental Attribute
Environmentally Friendly
Number of Computers Supported
1
Input Voltage
5.3V DC
Mount Type
Rack Mount
Proprietary Interface
Yes
Number of VGA Ports
2
Graphics Modes
WUXGA
VGA
Yes
Number of USB Ports
4
Maximum Operating Distance
492.13 ft
Maximum Video Resolution
1920 x 1200
Series
ProXime
USB
Yes
Number of Remote Users Supported
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.