
USB DISPLAYPORT KVM DIGIPROCESSOR - KG0032 / KG0016
Mfr # KG9950T
Zoro # G122444901
product price: $1,209.99
/ea
Free Shipping & Returns
Key Features
Graphic Mode
4K
Number of Network (RJ-45) Ports
2
Device Type
KVM over IP
Number of DisplayPorts
1
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KG9950T
Zoro #
G122444901
UPC #
51144066131
Country of Origin
United States
Details
Item
KVM Switchbox
Graphic Mode
4K
Number of Network (RJ-45) Ports
2
Device Type
KVM over IP
Number of DisplayPorts
1
USB
Yes
Network (RJ-45)
Yes
Number of Remote Users Supported
32
Data Transfer Rate
33.13-MB/s
Max. Resolution
3840 x 2160
Number of USB Ports
2
Maximum Operating Distance
328.08 ft
DisplayPort
Yes
Mount Type
Rack-mountable
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.