Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB DISPLAYPORT KVM DIGIPROCESSOR

  • Mfr # KG9900T

  • Zoro # G022442960


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
DisplayPort
Yes
Maximum Operating Distance
328.08 ft
Number of USB Ports
2
Max. Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG9900T
Zoro #
G022442960
UPC #
197961956504
Country of Origin
Multiple

Dimensions

Width
2.3 in
Depth
4.8 in
Height
1 in

Details

Network (RJ-45)
Yes
DisplayPort
Yes
Maximum Operating Distance
328.08 ft
Number of USB Ports
2
Max. Resolution
1920 x 1200
Number of DisplayPorts
1
Item
KVM Switchbox
Number of Network (RJ-45) Ports
2
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.