Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB DP DUAL DISPLAY HDBASET 2.0 KVM EXTENDER

  • Mfr # CE924

  • Zoro # G916424348


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Device Type
KVM Extender
Number of Local Users Supported
2
Max. Resolution
4096 x 2160
USB
Yes
Transmitter Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE924
Zoro #
G916424348
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
1.13 in
Transmitter Width
6.07 in
Transmitter Depth
6.86 in
Receiver Width
6.13 in
Receiver Depth
6.86 in
Receiver Height
1.13 in

Details

Device Type
KVM Extender
Number of Local Users Supported
2
Max. Resolution
4096 x 2160
USB
Yes
Number of Network (RJ-45) Ports
2
Graphic Mode
4K
Item
KVM Extender
Number of Computers Supported
2
Package Contents
1 x CE924L USB DisplayPort Dual View HDBaseT 2.0 KVM Extender (Local Unit), 1 x CE924R USB DisplayPort Dual View HDBaseT 2.0 KVM Extender (Remote Unit), 2 x DisplayPort cables, 1 x Pink audio jack cable set, 1 x Green audio jack cable set, 1 x USB Type-A to Type-B cable, 2 x Power adapters, 2 x Mounting kits, 1 x User instructions
Mount Type
Rack-mountable
Number of USB Ports
5
Connectivity Technology
Wired
Standards
CE, FCC
Maximum Operating Distance
328.08 ft
Network (RJ-45)
Yes
DisplayPort
Yes
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.