Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB DVI HDBASET 2.0 KVM EXTENDER

  • Mfr # CE620

  • Zoro # G716424562


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Headphone
Yes
Receiver Height
1.13 in
Environmentally Friendly
Yes
Graphic Mode
WUXGA
Microphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE620
Zoro #
G716424562
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
1.13 in
Receiver Width
4.83 in
Transmitter Depth
7.17 in
Receiver Depth
7.17 in
Transmitter Height
1.13 in
Transmitter Width
4.83 in

Details

Headphone
Yes
Environmentally Friendly
Yes
Graphic Mode
WUXGA
Microphone
Yes
Item
KVM Console/Extender
Package Contents
1 x CE620L USB DVI HDBaseT 2.0 KVM Extender (Local Unit), 1 x CE620R USB DVI HDBaseT 2.0 KVM Extender (Remote Unit), 1 x Custom DVI KVM Cable Set, 2 x Power Adapters, 2 x Mounting Kits, 8 x Foot Pads, 1 x User Instructions
Number of Remote Users Supported
1
Number of USB Ports
4
Maximum Operating Distance
492.13 ft
Number of DVI Ports
2
Connectivity Technology
Wired
Number of Computers Supported
1
DVI
Yes
Input Voltage
5 V DC
Network (RJ-45)
Yes
USB
Yes
Mount Type
Rack-mountable
Number of Network (RJ-45) Ports
2
Max. Resolution
1920 x 1200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.