Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB DVI KVM DIGIPROCESSOR

  • Mfr # KG6900T

  • Zoro # G622443145


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Number of DVI Ports
1
USB
Yes
Max. Resolution
1920 x 1200
Maximum Operating Distance
328.08 ft
Depth
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG6900T
Zoro #
G622443145
UPC #
672792015427
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.8 in
Width
2.3 in
Height
1 in

Details

Number of DVI Ports
1
USB
Yes
Max. Resolution
1920 x 1200
Maximum Operating Distance
328.08 ft
Number of USB Ports
2
Item
KVM Switchbox
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
DVI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.