Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Hdmi Cpu Adapter W/ Virtual Media & Audio

  • Mfr # KA7188

  • Zoro # G9603976


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Features
LED; Environmentally Friendly
Resolution
1920 x 1200
Includes
(1) KA7188 KVM Adapter Cable.
Device Supported
KVM Switch, Server
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male, (2) USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KA7188
Zoro #
G9603976
UPC #
672792009228
Country of Origin
Unknown

Details

Item
Server Interface Module
Features
LED; Environmentally Friendly
Resolution
1920 x 1200
Includes
(1) KA7188 KVM Adapter Cable.
Device Supported
KVM Switch, Server
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male, (2) USB Type A - Male
Connector on First End Details
(1) RJ-45 Network - Female
Compatibility
Aten Remote Access IP Switch: KN1132V, KN4140VA, KN4124VA, KN2140VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.