Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Hdmi Hdbaset2.0 Kvm Extender

  • Mfr # CE820

  • Zoro # G3572148


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Distance
492.13 ft
Number of Network (RJ-45) Ports
4
Mount Type
Rack-mountable
Receiver Depth
7.17 in
Package Contents
1 x CE820L USB HDMI HDBaseT 2.0 KVM Extender (Local Unit), 1 x CE820R USB HDMI HDBaseT 2.0 KVM Extender (Remote Unit), 1 x HDMI KVM Cable Set (HDMI, USB, Audio; 1.8m/6ft), 2 x Power Adapters, 2 x Mounting Kits, 8 x Foot Pads, 1 x User Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE820
Zoro #
G3572148
UPC #
672792008245
Country of Origin
Unknown

Dimensions

Receiver Depth
7.17 in
Receiver Height
1.13 in
Transmitter Height
1.13 in
Transmitter Depth
7.17 in
Transmitter Width
4.80 in
Receiver Width
4.80 in

Details

Maximum Operating Distance
492.13 ft
Number of Network (RJ-45) Ports
4
Mount Type
Rack-mountable
Package Contents
1 x CE820L USB HDMI HDBaseT 2.0 KVM Extender (Local Unit), 1 x CE820R USB HDMI HDBaseT 2.0 KVM Extender (Remote Unit), 1 x HDMI KVM Cable Set (HDMI, USB, Audio; 1.8m/6ft), 2 x Power Adapters, 2 x Mounting Kits, 8 x Foot Pads, 1 x User Instructions
Input Voltage
5 V DC
Item
KVM Console/Extender
Microphone
Yes
Connectivity Technology
Wired
Headphone
Yes
Environmentally Friendly
Yes
Max. Resolution
4096 x 2160
Network (RJ-45)
Yes
Number of USB Ports
4
Number of HDMI Ports
2
HDMI
Yes
Graphic Mode
4K
USB
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.