
USB TO RJ-45 (RS-232) CONSOLE ADAPTER (FTDI)
Mfr # UC232BF
Zoro # G521702886
product price: $39.49
/eaKey Features
Shielding
Yes
Device Supported
Notebook, Router, Cable Extender, Modem, PC, Barcode Scanner, Desktop PC, Network Switch
Jacket Material
Polyvinyl Chloride (PVC)
Package Contents
USB to RJ-45 (RS-232) Console Adapter (FTDI/1.2 m), 1x User Instructions
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC232BF
Zoro #
G521702886
UPC #
840023254499
Country of Origin
China
Dimensions
Width
2.3 in
Height
0.9 in
Overall Length
1 in
Details
Shielding
Yes
Device Supported
Notebook, Router, Cable Extender, Modem, PC, Barcode Scanner, Desktop PC, Network Switch
Jacket Material
Polyvinyl Chloride (PVC)
Package Contents
USB to RJ-45 (RS-232) Console Adapter (FTDI/1.2 m), 1x User Instructions
Connector Gender on First End
Male
Compatibility
ATEN Cable Extenders: UCE260, UE2120, UE2120H, UE250
Cable Type
RJ-45/USB
Operating System Compatibility
Windows, Windows 7, Windows 8, Windows XP, Linux, Windows Vista, Mac OS, Windows 10
Connector Gender on Second End
Female
Features
Flexible, Flame Resistant, Plug & Play
Connector on Second End Details
1 x RJ-45 RS-232 Serial - Female
Product Material
Plastic - Housing
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
RJ-45 RS-232 Serial - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
921.6-kbit/s
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.