
USB TO RS-232 ADAPTER (FTDI CHIPSET)
Mfr # UC232AF
Zoro # G821707956
product price: $25.89
/eaKey Features
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flame Resistant, Plug & Play, EMI Protection, Flexible
Operating System Compatibility
Linux, Windows 10, Windows 8, Mac OS, Windows 7, Windows XP, Windows Vista
Height
0.6 in
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC232AF
Zoro #
G821707956
UPC #
-
Country of Origin
United States
Dimensions
Height
0.6 in
Width
1.3 in
Details
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flame Resistant, Plug & Play, EMI Protection, Flexible
Operating System Compatibility
Linux, Windows 10, Windows 8, Mac OS, Windows 7, Windows XP, Windows Vista
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
Serial/USB
Device Supported
Modem, Controller, Notebook, Network Switch, PC, TV, Printer, Scanner, Serial Adapter, POS Device
End 1 Connection Type
USB 2.0 Type A - Male
Package Contents
USB to RS-232 Adapter (FTDI/1.2 m), 1x User Instructions
End 2 Connection Type
DB-9 RS-232 Serial - Male
Data Transfer Speed
921.6-kbit/s
Item
Data Transfer Cable
Shielding
Yes
Product Material
Housing: Plastic
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x DB-9 RS-232 Serial - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.