Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB TRUE 4K DISPLAYPORT/HDMI OPTICAL KVM - TRUE 4K UP TO 10KM OVER FIBER

  • Mfr # CE990

  • Zoro # G922605632


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Receiver Length
7.02 in
Graphic Mode
4K UHD
USB
Yes
Number of HDMI Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE990
Zoro #
G922605632
UPC #
672792016516
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Length
7.02 in
Receiver Height
1.13 in
Transmitter Width
6.15 in
Transmitter Length
7.02 in
Receiver Width
6.15 in
Transmitter Height
1.13 in

Details

Number of Local Users Supported
1
Graphic Mode
4K UHD
USB
Yes
Number of HDMI Ports
3
Connectivity Technology
Wired
Number of USB Ports
10
Maximum Operating Distance
32808.40 ft
Package Contents
CE990 USB True 4K DisplayPort / HDMI Optical KVM Extender (Local Unit), CE990 USB True 4K DisplayPort / HDMI Optical KVM Extender (Remote Unit), 1x DisplayPort cable, 1x HDMI cable, 1x microphone cable, 1x speaker cable, 1x USB Type-A to USB Type-B cable, 2x SFP modules, 2x mounting kits, 1x foot pad set (8 pcs), 2x power adapters and power cords, 3x HDMI combo port cable locks, 1x user instructions
Input Voltage
12 V DC
DisplayPort
Yes
Device Type
KVM Extender
Max. Resolution
4096 x 2160
Item
KVM Extender Transmitter/Receiver
Mount Type
Rack-mountable
HDMI
Yes
Number of Remote Users Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.