USB VGA DUAL VIEW CAT 5 KVM EXTENDER WITH DESKEW 1280 X 1024at 300M

  • Mfr # CE775

  • Zoro # G615626166


product price:  $927.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Number of Computers Supported
1
Transmitter Height
2.98 in
Transmitter Width
41.65 in
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE775
Zoro #
G615626166
UPC #
672792003721
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
2.98 in
Transmitter Width
41.65 in
Transmitter Depth
7.87 in
Receiver Width
41.65 in
Receiver Depth
7.87 in
Receiver Height
2.98 in

Details

VGA
Yes
Number of Computers Supported
1
USB
Yes
Number of Network (RJ-45) Ports
4
Connectivity Technology
Wired
Microphone
Yes
Input Voltage
5.3 V DC
Number of USB Ports
4
Proprietary Interface
Yes
Environmentally Friendly
Yes
Number of Remote Users Supported
1
Network (RJ-45)
Yes
Headphone
Yes
Max. Resolution
1920 x 1200
Package Contents
1 x CE775L USB KVM Extender (Local Unit), 1 x CE775R USB KVM Extender (Remote Unit), 1 x VGA Cable, 1 x USB KVM Cable Set, 2 x Power Adapters, 1 x Mounting Kit, 1 x User Instructions
Maximum Operating Distance
984.25 ft
Graphic Mode
WUXGA
Item
KVM Console/Extender
Number of Local Users Supported
1
Number of VGA Ports
5

Description

ATEN CE775 USB VGA DUAL VIEW CAT 5 KVM EXTENDER WITH DESKEW 1280 X 1024@300M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.