Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB VGA KVM DIGIPROCESSOR

  • Mfr # KG1900T

  • Zoro # G216424420


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1200
Network (RJ-45)
Yes
USB
Yes
Width
2.3 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG1900T
Zoro #
G216424420
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.3 in
Height
1 in
Depth
4.8 in

Details

Max. Resolution
1920 x 1200
Network (RJ-45)
Yes
USB
Yes
Number of VGA Ports
1
Number of USB Ports
2
Number of Network (RJ-45) Ports
2
VGA
Yes
Item
KVM Switchbox
Maximum Operating Distance
328.08 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.