Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB VGA/AUDIO CAT 5 KVM EXTENDER

  • Mfr # CE750A

  • Zoro # G016424347


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Connectivity Technology
Wired
Transmitter Depth
7.95 in
Max. Resolution
1920 x 1200
Receiver Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE750A
Zoro #
G016424347
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Depth
7.95 in
Receiver Height
0.98 in
Receiver Depth
7.95 in
Transmitter Height
0.98 in
Transmitter Width
3.40 in
Receiver Width
3.35 in

Details

Environmentally Friendly
Yes
Connectivity Technology
Wired
Max. Resolution
1920 x 1200
Graphic Mode
WUXGA
Input Voltage
5.3 V DC
Number of Local Users Supported
1
USB
Yes
Number of Remote Users Supported
1
Number of Network (RJ-45) Ports
2
Number of USB Ports
4
Network (RJ-45)
Yes
VGA
Yes
Maximum Operating Distance
656.17 ft
Number of VGA Ports
2
Number of Computers Supported
1
Item
KVM Console/Extender
Package Contents
1 x CE750AL USB KVM Extender (Local Unit), 1 x CE750AR USB KVM Extender (Remote Unit), 1 x Custom KVM Cable Set, 2 x Power Adapters, 1 x Mounting Kit, 1 x User Instructions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.