Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB VIRTUAL MEDIA KVM ADAPTER CABLE

  • Mfr # KA7175

  • Zoro # G516424311


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Color
Black
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x USB Type A - Male
Package Contents
1 x KVM Adapter Cable, 1 x Rack Mount Kit, 1 x Rack Mounting Guide
Connector on First End Details
1 x RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA7175
Zoro #
G516424311
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Details

Environmentally Friendly
Yes
Color
Black
Item
KVM Cable
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x USB Type A - Male
Package Contents
1 x KVM Adapter Cable, 1 x Rack Mount Kit, 1 x Rack Mounting Guide
Connector on First End Details
1 x RJ-45 Network - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.