
VE811 TRANSMITTER UNIT
Mfr # VE811T
Zoro # G414908913
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Transmitter Width
2.87 in
Maximum Operating Distance
328.08 ft
Includes
(1) Power Adapters, (1) User Instructions
Number of Network (RJ-45) Ports
1
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE811T
Zoro #
G414908913
UPC #
672792007668
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Width
2.87 in
Transmitter Height
0.97 in
Transmitter Depth
3.40 in
Details
Maximum Operating Distance
328.08 ft
Includes
(1) Power Adapters, (1) User Instructions
Number of Network (RJ-45) Ports
1
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
HDMI In
Yes
Series
VanCryst
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Color
Black
Mount Type
Rack Mount
Graphics Modes
4K
Twisted Pair Cable Standard
Category 6
Item
Video Extender Transmitter
Number of Input Devices Supported
1
Maximum Video Resolution
4096 x 2160
Number of HDMI Inputs
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.