
VGA EDID EMULATOR
Mfr # 2A-130G
Zoro # G716424890
product price: $12.85
/eaKey Features
Color
Blue
Cable Length
1.15 ft
Compatible With
Aten Extenders: CE774, CE775, CE700A, CE750, CE770, CE800B, CE350, CE370, CE250A, CE252, VE150A, VE170, VE200, VE300, VE500, CE750A, VE170RQ, VE170Q, VE150AR, VE150AR, VE170R, VE500RQ Aten Splitters: VS132A/134A/138A, VS92A/94A/98A, VS82/84/88, VS0116, VS132, VS102, VS1204T, VS1208T, VS1504, VS1508
Cable Type
USB/VGA
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2A-130G
Zoro #
G716424890
UPC #
672792000000
Country of Origin
China
Dimensions
Cable Length
1.15 ft
Details
Color
Blue
Compatible With
Aten Extenders: CE774, CE775, CE700A, CE750, CE770, CE800B, CE350, CE370, CE250A, CE252, VE150A, VE170, VE200, VE300, VE500, CE750A, VE170RQ, VE170Q, VE150AR, VE150AR, VE170R, VE500RQ Aten Splitters: VS132A/134A/138A, VS92A/94A/98A, VS82/84/88, VS0116, VS132, VS102, VS1204T, VS1208T, VS1504, VS1508
Cable Type
USB/VGA
Material
Plastic
Connection A
1 x Powered USB Type A - Male
Features
LED, Extended Display Identification Data (EDID)
Item
Video Cable
Device Supported
KVM Extender, Computer, Video Device, Video Extender, Monitor, Video Splitter, Power Supply
Supported Resolution
1920 x 1200
Connection B
1 x 15-pin HD-15 - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.