
VGA TO HDMI CONVERTER WITH AUDIO
Mfr # VC180
Zoro # G915665391
product price: $72.45
/eaKey Features
Functions
Signal Conversion
Width
2.9 in
Maximum Resolution
1920 x 1200
VGA
Yes
Depth
3.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC180
Zoro #
G915665391
UPC #
672792002854
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.9 in
Depth
3.1 in
Height
1 in
Details
Functions
Signal Conversion
Maximum Resolution
1920 x 1200
VGA
Yes
Number of HDMI Outputs
1
Digital Signal
Yes
Audio Line In
Yes
Item
Signal Converter
HDMI
Yes
Analog Signal
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.