1000 ml Foam Hand Soap Dispenser Refill
Mfr # 22000-9410
Zoro # G8036966
product price: $47.49
/pk 4, $11.87/eaKey Features
Form
Foam
Container Type
Cartridge
Fragrance
Fresh Cotton
Hygiene Properties
Biodegradable; Dye-Free
Requires Dispenser
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22000-9410
Zoro #
G8036966
UPC #
-
Country of Origin
United States
Dimensions
Size
1000 ml
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fresh Cotton
Hygiene Properties
Biodegradable; Dye-Free
Requires Dispenser
Yes
Hygiene Form
Foam
Packaging Type
Dispenser Refill
Green Certification or Other Recognition
USDA Certified Biobased Product and EcoLogo Certified to Hand Cleaner CCD-104
Formula
Enriched with Glycerin and Panthenol (Provitamin B5); Readily Biodegradable and Non-Toxic to Aquatic Life; No Triclosan
Uses Dispenser
9410
Color
Clear
Description
Hand Soap,Foaming,1000 mL Eco,PK4, Requires Dispenser Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.