Zoro Homepage

18 oz. Foam Hand Soap Pump Bottle

  • Mfr # 22000-18

  • Zoro # G8036677


product price: $73.79
/pk 12, $6.15/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh Cotton
Hygiene Properties
Biodegradable; Dye-Free
Requires Dispenser
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000-18
Zoro #
G8036677
UPC #
-
Country of Origin
United States

Dimensions

Size
18 oz.

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh Cotton
Hygiene Properties
Biodegradable; Dye-Free
Requires Dispenser
No
Green Certification or Other Recognition
USDA Certified Biobased Product and EcoLogo Certified to Hand Cleaner CCD-104
Formula
Enriched with Glycerin and Panthenol (Provitamin B5); Readily Biodegradable and Non-Toxic to Aquatic Life
Packaging Type
Pump Bottle
Hygiene Form
Foam
Color
Dye-Free

Description

Hand Soap,Foaming,18oz.,PK12, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.