Anti-Static Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers, Touchsc, 12PK
- Mfr # 34-774B/S
- Zoro # G624204621
product price:Â
$
130.99
/pk of 12, $10.92/ea
Free Shipping & Returns
Key Features
Glove Size
S
Glove Materials
Nylon
Application
Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-774B/S
- Zoro #
- G624204621
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- S
Details
- Glove Materials
- Nylon
- Application
- Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
- Color
- Gray
Description
Anti-static - complies with EN 16350-2014 for electrostatic protective gloves, Also tested to EN 61340-2-3:2017 for achieving anti-static properties with vertical resistance, Ultra light-weight nylon liner creates smooth and rounded fingertips maximizing sensitivity, dexterity, and tactility, 30% thinner than traditional foam nitrile gloves, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves , Patented Nitrile MicroFoam coating offers 360 Deg breathability, Minimal penetration (strike through) leaving only the soft liner resting against the skin, Silicone & Latex Free. Anti-Static Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.