Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, Blue, S 1 PR

  • Mfr # 34-274/S

  • Zoro # G5720838


product price: $3.75
/pr
Sold in multiples of 3 for $11.25

Key Features

Glove Size
S
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-274/S
Zoro #
G5720838
UPC #
616314128110
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Thickness
18 ga
Glove Length
8 in
Length
8"

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Resists
Oils, Abrasions, Snags, Punctures
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Insulated
No
Application
Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Coating Coverage
Palm/Fingers
Coating Material
Nitrile
Coating Finish
Micro-Foam
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Palm Coating Material
Nitrile
Coating Texture
Sandy
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, Insulated No, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.