GENERAL PURPOSE GLOVES, SEAMLESS STYLE, MICROFOAM NITRILE PALM, NYLON, HIGH VISIBILITY
- Mfr # 34-874FY
- Zoro # G122804101
product price:Â
$
12.99
/ea
Key Features
Color
High Visibility Yellow
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-874FY
- Zoro #
- G122804101
- UPC #
- -
- Country of Origin
- United States
- Item
- General Purpose Work Gloves
- Color
- High Visibility Yellow
Dimensions
- Length
- 8 in
Description
ATG 34-874FY GENERAL PURPOSE GLOVES, SEAMLESS STYLE, MICROFOAM NITRILE PALM, NYLON, HIGH VISIBILITY YELLOW, KNIT WRIST CUFF, RESISTS: ABRASION/CUT/PUNCTURE/TEAR, ELASTANE/NYLON LINING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.