Zoro Homepage

Gloves, 3XL, 1 PR

  • Mfr # 34-8743V/XXXL

  • Zoro # G806898129


product price: $12.19
/pr

Key Features

Glove Size
3XL
Cuff Style
Knit Wrist
Glove Materials
Engineered Yarn
Glove Coating Coverage
Palm & Fingers
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8743V/XXXL
Zoro #
G806898129
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
3XL

Details

Item
Gloves
Cuff Style
Knit Wrist
Glove Materials
Engineered Yarn
Glove Coating Coverage
Palm & Fingers
Color
Green

Description

Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.