Shop ATG
See all product information
Create Account
Hi-Vis Seamless Knit Nylon/Elastane Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers, Tou, 12PK
Mfr # 34-874FY/L
Zoro # G524203281
product price:Â
$
94.35
/pk 12, $7.86/ea
Key Features
Application
Maximum Breathability, Comfort and Durability Handling, Assembly and Sorting of Small Parts and Materials Finishing and Parts Inspection
Glove Size
L
Color
Hi-Vis Yellow
Glove Materials
Nylon Elastane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-874FY/L
- Zoro #
- G524203281
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- L
Details
- Application
- Maximum Breathability, Comfort and Durability Handling, Assembly and Sorting of Small Parts and Materials Finishing and Parts Inspection
- Color
- Hi-Vis Yellow
- Glove Materials
- Nylon Elastane
Description
MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Hi-Vis coloring makes this product very easy to see, 100% Silicone free, 360 Deg Breathability - Patented micro-foam nitrile coating offers 360 Deg breathability, making it the most breathable glove on the market today, 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance, Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort, Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity, Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin, Optimized Grip - The micro-cup finish allows for a controlled grip, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product. Hi-Vis Seamless Knit Nylon/Elastane Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers,Touchscreen