Zoro Homepage

Knit Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , M 12 PK

  • Mfr # 44-4745D/M

  • Zoro # G412530390


product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-4745D/M
Zoro #
G412530390
UPC #
616314867583
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
9.25 in
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
MaxiCut
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester, Spandex(R)
ANSI/ISEA Cut Grams
1960
Glove Construction
Seamless Knit
Glove Lining Material
Polyester, Spandex(R)
Hand Protection Style
Glove
Latex-Free
Yes
Glove Hand Style
Left and Right
EN 388 Rating
EN 388 4343D
Touchscreen Compatible
Yes
Cuff Color
Orange
Silicone-Free
Yes
Fabric Weight
1.1 lb
Sold As
Pair
Palm Type
Coated
Glove Coating Color
Black
Standards
TAA Compliant
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch
Reversible
Yes
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Gray
Double-Dipped
No
Hem Style
Finished
Lint-Free
No
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, Spandex(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating EN 388 4343D, Standards TAA Compliant, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.