Knit Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , 2XL 12 PK

  • Mfr # 44-5745E/XXL

  • Zoro # G112530430


product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-5745E/XXL
Zoro #
G112530430
UPC #
616314868023
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
9.84 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
MaxiCut
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester, Spandex(R)
Glove Construction
Seamless Knit
Glove Coating Color
Black
Glove Hand Style
Left and Right
Standards
ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch
Palm Type
Coated
Latex-Free
Yes
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Fabric Weight
1.1 lb
Cuff Color
Black
Touchscreen Compatible
Yes
Silicone-Free
Yes
Glove Lining Material
Polyester, Spandex(R)
Hand Protection Style
Glove
EN 388 Rating
EN 388 4343E
Reversible
Yes
Lint-Free
No
Hem Style
Finished
Finger Coverage
Full Finger
Double-Dipped
No
Knit Material Color
Gray
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, Spandex(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating EN 388 4343E, Standards ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.