Knit Gloves, Cut Level A6 , Dipped , Nitrile , Smooth , 2XL 12 PK

  • Mfr # 44-6745F/XXL

  • Zoro # G412530369


product price:  $239.99
/pk 12, $20.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-6745F/XXL
Zoro #
G412530369
UPC #
616314868269
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
9.84 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
MaxiCut
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester, Spandex(R)
Glove Construction
Seamless Knit
Fabric Weight
1.1 lb
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Glove Hand Style
Left and Right
EN 388 Rating
EN 388 4343F
Hand Protection Style
Glove
Glove Lining Material
Nylon,Polyester
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Glove Coating Color
Black
Sold As
Pair
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch
Latex-Free
Yes
Standards
ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH
Cuff Color
Black
Silicone-Free
Yes
Finger Coverage
Full Finger
Knit Material Color
Gray
Double-Dipped
No
Reversible
Yes
Lint-Free
No
Hem Style
Finished
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, Spandex(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating EN 388 4343F, Standards ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.