Zoro Homepage

Knit Gloves, Cut Level A6 , Dipped , Nitrile , Smooth , L 12 PK

  • Mfr # 44-6745F/L

  • Zoro # G112530393


product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-6745F/L
Zoro #
G112530393
UPC #
616314868184
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9.45 in
Thickness
15 gaugeuge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
MaxiCut
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester, Spandex(R)
Glove Construction
Seamless Knit
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Touchscreen Compatible
Yes
Fabric Weight
1.1 lb
Sold As
Pair
Standards
ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH
Glove Hand Style
Left and Right
Silicone-Free
Yes
Glove Lining Material
Nylon,Polyester
EN 388 Impact Rated
No
Latex-Free
Yes
Cuff Color
White
Hand Protection Style
Glove
Palm Type
Coated
EN 388 Rating
EN 388 4343F
Finger Coverage
Full Finger
Double-Dipped
No
Hem Style
Finished
Lint-Free
No
Knit Material Color
Gray
Reversible
Yes
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, Spandex(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating EN 388 4343F, Standards ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.