Knit Gloves, MICROFOAM Palm and Fingers, Knit, 12 PK
- Mfr # 44-6745F/XXXL
- Zoro # G516146770
product price:Â
$
259.99
/pk of 12, $21.67/ea
Free Shipping & Returns
Key Features
Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
ANSI, EN 388 2016, REACH
Glove Construction
Seamless Knit
Silicone-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44-6745F/XXXL
- Zoro #
- G516146770
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Size- Numeric
- 12
- Glove Length
- 10.04 in
- Size- Alpha
- 3XL
- Thickness
- 15 ga
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material ENGINEERED YARN, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Nylon, Polyester, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4243F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.