Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , XL 12 PK

  • Mfr # 44-5745E/XL

  • Zoro # G812530440


product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-5745E/XL
Zoro #
G812530440
UPC #
616314867989
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
9.84 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
MaxiCut
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester, Spandex(R)
Glove Construction
Seamless Knit
Silicone-Free
Yes
EN 388 Rating
EN 388 4343E
Standards
ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH
Glove Coating Color
Black
Cuff Color
Yellow
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Fabric Weight
1.1 lb
Palm Type
Coated
Glove Lining Material
Polyester, Spandex(R)
Sold As
Pair
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Knit Material Color
Gray
Hem Style
Finished
Double-Dipped
No
Reversible
Yes
Lint-Free
No
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, Spandex(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating EN 388 4343E, Standards ANSI, ANSI/ISEA 105-2016, ASTM F2992-15, EN 388 2016, REACH, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.