Shop ATG
See all product information
Create Account
Lightweight Nitrile Glove w/Seamless Knit Nylon Liner, AD-APT Technology, and Non-Slip MicroFoa, 12PK
- Mfr # 266837
- Zoro # G524207166
product price:Â
$
119.99
/pk of 12, $10.00/ea
Free Shipping & Returns
Key Features
Color
Purple
Glove Materials
Nylon
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266837
- Zoro #
- G524207166
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- 2XL
Details
- Color
- Purple
- Glove Materials
- Nylon
Description
Lightweight and comfortable seamless string knit shell is extremely flexible, Full hand dipped LIQUItech technology provides a thin barrier to oils and liquids to ensure hands remain dry and protected, Exclusive AD-APT cooling technology keeps hands cooler, drier and fresher after prolonged usage, Exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit at the cuff, Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications without compromising flexibility or tactility, Knit wrist prevents firt or debris from entering the glove, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product. Lightweight Nitrile Glove w/Seamless Knit Nylon Liner,AD-APT Technology,and Non-Slip MicroFoam Grip on Palm & Fingers,Full Hand + Knit Wrist Coated,Touchscreen Compatible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.