Nitrile Blend Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm&Fingers, 14", 12PK
- Mfr # 76-830/M
- Zoro # G224205288
product price:Â
$
198.99
/pk of 12, $16.58/ea
Free Shipping & Returns
Key Features
Color
Green
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76-830/M
- Zoro #
- G224205288
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- M
Details
- Color
- Green
Description
Chemical Resistance - Delivered through the ATG LiquiTech technology platform, Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity, Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity, Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.