Shop ATG
See all product information
Create Account
Nitrile Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers, 12PK
- Mfr # 9900
- Zoro # G724212038
product price:Â
$
159.99
/pk of 12, $13.33/ea
Free Shipping & Returns
Key Features
Application
Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
Glove Materials
Nylon Elastane
Color
Blue
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9900
- Zoro #
- G724212038
- UPC #
- -
- Country of Origin
- Sri Lanka
- Application
- Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
- Glove Materials
- Nylon Elastane
- Color
- Blue
Dimensions
- Glove Size
- XL
Description
Seamless nylon liner is comfortable and flexible, Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Gauntlet cuff for added forearm protection, Liquid Repellence - Splash resistance to chemicals is delivered through ATG's LiquiTech technology platform, Innovative Fibers - Unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort, Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity, Locking Cuff - Ensures the glove does not slip off the hand. An exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit, Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with , the skin , The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.