Shop ATG
See all product information
Create Account
Nitrile Dipped Glove w/Interlock Liner and Textured Finish on Palm, Fingers&Knuckles, Knit Wris, 12PK
- Mfr # 9853
- Zoro # G124205289
product price:Â
$
64.35
/pk of 12, $5.36/ea
Key Features
Color
Natural
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Size
M
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9853
- Zoro #
- G124205289
- UPC #
- 616314006180
- Country of Origin
- Sri Lanka
- Color
- Natural
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Glove Materials
- Cotton
Dimensions
- Glove Size
- M
Description
Armor Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity, ActiFresh treated to reduce germs and odors, Thinly coated with blue nitrile on cotton interlock liner, Comfortable and flexible, provides excellent dexterity, Textured coating provides a great grip, Launderable, Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion, Resistant to grease and oils, Made in ISO 9001:2000 / ISO 14001:2000 facilities. Nitrile Dipped Glove w/Interlock Liner and Textured Finish on Palm,Fingers&Knuckles,Knit Wrist
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.