Shop ATG
See all product information
Create Account
Seamless Knit A2 Engineered Yarn Glove w/Nitrile Coated MicroFoam Grip on Palm, Fingers&Knuckl, 12PK
- Mfr # 44-305/XS
- Zoro # G224211531
product price:Â
$
223.99
/pk of 12, $18.67/ea
Free Shipping & Returns
Key Features
Glove Materials
Engineered Yarn
Glove Size
XS
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44-305/XS
- Zoro #
- G224211531
- UPC #
- -
- Country of Origin
- Sri Lanka
- Glove Materials
- Engineered Yarn
- Color
- Green
Dimensions
- Glove Size
- XS
Description
Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort, Reinforcement between the thumb and forefinger, Patented micro-foam nitrile coating offers 360 Deg breathability making it the most breathable cut resistant glove on the market, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, Silicone Free. Seamless Knit A2 Engineered Yarn Glove w/Nitrile Coated MicroFoam Grip on Palm,Fingers&Knuckles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.