Shop ATG
See all product information
Create Account
Seamless Knit A3 Engineered Yarn Glove w/Nitrile Coated MicroFoam Grip on Palm, Fingers&Knuckl, 12PK
- Mfr # 9475
- Zoro # G224203505
product price:Â
$
333.99
/pk of 12, $27.83/ea
Free Shipping & Returns
Key Features
Application
Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
Glove Size
2XL
Color
Blue
Glove Materials
Engineered Yarn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9475
- Zoro #
- G224203505
- UPC #
- -
- Country of Origin
- Sri Lanka
- Application
- Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
- Color
- Blue
- Glove Materials
- Engineered Yarn
Dimensions
- Glove Size
- 2XL
Description
Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort, Reinforcement between the thumb and forefinger, Patented micro-foam nitrile coating offers 360 Deg breathability making it the most breathable cut resistant glove on the market, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, Silicone Free. Seamless Knit A3 Engineered Yarn Glove w/Nitrile Coated MicroFoam Grip on Palm,Fingers&Knuckles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.