Shop ATG
See all product information
Create Account
Seamless Knit A6 Engineered Yarn, Premium Nitrile Coated MicroFoam Grip on Palm&Fingers, Touchs, 12PK
- Mfr # 240868
- Zoro # G324209872
product price:Â
$
331.99
/pk of 12, $27.67/ea
Free Shipping & Returns
Key Features
Glove Size
3XL
Glove Materials
Engineered Yarn
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240868
- Zoro #
- G324209872
- UPC #
- -
- Country of Origin
- Sri Lanka
- Glove Materials
- Engineered Yarn
- Color
- Black
Dimensions
- Glove Size
- 3XL
Description
Innovative fibers - ATG sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort, 360 Deg breathability - patented Nitrile MicroFoam coating offers 360 Deg breathability, making it the most breathable glove on the market today, Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area, Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin, Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, 100% Silicone Free. Seamless Knit A6 Engineered Yarn,Premium Nitrile Coated MicroFoam Grip on Palm&Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.