Seamless Knit Nylon Glove w/Nitrile Coating and ViroSan Technology on Full Hand, Touchscreen C, 12PK
- Mfr # 19-007/XL
- Zoro # G724206006
product price:Â
$
101.99
/pk of 12, $8.50/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Glove Materials
Nylon
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-007/XL
- Zoro #
- G724206006
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Nylon
- Color
- Blue
Description
Seamless construction offers increased comfort and breathability, ViroSan is designed to prevent the proliferation of viruses which deposit on the glove and has also been successfully tested against NL63, a human strain of covid., Anti-viral barrier protection per ISO 20743:2013 test method & EN374-5, Liquid proof, air leak tested - EN374-2, Exclusive AD-APT technology keeps hands cooler, drier and fresher, Tested against Fentanyl per ASTM D6978-05 (2019), Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove. Seamless Knit Nylon Glove w/Nitrile Coating and ViroSan Technology on Full Hand,Touchscreen Comp.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.