Shop ATG
See all product information
Create Account
Seamless Knit Nylon Glove w/Ultra Lightweight Nitrile Coated MicroFoam Grip on Palm&Fingers, T, 12PK
Mfr # 34-8264/M
Zoro # G524210944
product price:Â
$
74.15
/pk of 12, $6.18/ea
Key Features
Color
Pink
Glove Materials
Nylon Spandex
Application
Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-8264/M
- Zoro #
- G524210944
- UPC #
- -
- Country of Origin
- Sri Lanka
- Color
- Pink
- Glove Materials
- Nylon Spandex
- Application
- Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Description
MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone and Latex free, 360 Deg Breathability - Patented micro-foam nitrile coating offers 360 Deg breathability, making it the most breathable glove on the market today, 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance, Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort, Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity, Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin, Optimized Grip - The micro-cup finish allows for a controlled grip, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product. Seamless Knit Nylon Glove w/Ultra Lightweight Nitrile Coated MicroFoam Grip on Palm&Fingers,Touchscreen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.