Shop ATG
See all product information
Create Account
Ultra Lightweight Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers, 12PK
Mfr # 34-900/L
Zoro # G624203112
product price:Â
$
64.65
/pk of 12, $5.39/ea
Key Features
Glove Size
L
Color
Gray
Glove Materials
Nylon Spandex
Application
Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-900/L
- Zoro #
- G624203112
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- L
Details
- Color
- Gray
- Glove Materials
- Nylon Spandex
- Application
- Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Description
Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Light coating gives improved flexibility and dexterity, Surface of the glove designed to "channel" oil away to give a better grip, Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability, Minimal strikethrough reduces irritation and increases comfort levels, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone and Latex free, Designed to produce minimal lint and dust, Dark color combination designed to keep the glove "cleaner" for longer, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.