Shop ATG
See all product information
Create Account
Ultra Lightweight Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers, T, 12PK
- Mfr # 34-274/M
- Zoro # G624207875
product price:Â
$
74.35
/pk of 12, $6.20/ea
Key Features
Glove Materials
Nylon Spandex
Glove Size
M
Application
Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-274/M
- Zoro #
- G624207875
- UPC #
- -
- Country of Origin
- Sri Lanka
- Glove Materials
- Nylon Spandex
- Color
- Blue
- Application
- Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Dimensions
- Glove Size
- M
Description
Nitrile MicroFoam coatings are compatible with light oils and provide good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Even More Efficient Breathability - The heat from your hand travels quicker through the breathable surface due to it being 35% thinner than any other traditional foam gloves enabling it to breathe 40% more efficiently than similar gloves, 360 Deg Breathability - Patented micro-foam nitrile coating offers 360 Deg breathability, making it the most breathable glove on the market today, 30% Thinner - Than traditional foam nitrile gloves on the market whilst offering similar mechanical performance to traditional foam nitrile gloves, Ultra Light Weight Liner - The use of an ultra light liner utilized to produce smooth and rounded fingertips, maximizing fingertip sensitivity, Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Consistent Penetration Free Liner - From the nitrile, leaving only the soft liner resting against the skin., Optimized Grip - The micro-cup finish allows for a controlled grip, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, Complies with FDA food handling requirements 21 CFR, Part 177, Silicone free. Ultra Lightweight Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.